Shop All Structural Framing System Accessories
80/20
End Cap, For 25-5050, PK2
Mfr # 25-2028-2
Zoro # G2406591
product price: $5.29
/pk 2, $2.65/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 25-5050
- Series 25 Series
- Finish Matte
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2028-2
- Zoro # G2406591
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Length | 50 mm |
Overall HxW | 50 mm x 3 mm |
Overall LxH | 50 mm x 50 mm |
For Slot Width | 6.5 mm |
Overall Width | 3 mm |
Overall Height | 50 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 25-5050 |
Series | 25 Series |
Finish | Matte |
Includes Fasteners | Yes |
Product Type | End Cap |
Color | Black |
Cover Type | Dust Cover |
Number of Mounting Holes | 4 |
Compatible Brand and Series | 25 Series, 80/20 |
System of Measurement | Metric |
For Profile Type | Quad |
Compatible Manufacturer Model Number | 25-5050 |
Description
End Cap, Matte, 25 Series, Overall Height 50 mm, Overall Width 3 mm, Overall Length 50 mm, Metric, Black, For Slot Width 6.5 mm, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Quad, Number of Mounting Holes 4, Compatible Brand and Series 25 Series, 80/20, Compatible Manufacturer Model Number 25-5050, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240BLACK)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- 80/20 Base Plate 15S, 1.5x3", 1/2-13, Tap In Ctnr (2135)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 SHCS, For 2333, PK25 (3110-25)
- 80/20 Structural Framing Systems