Shop All Structural Framing System Accessories
80/20
End Cap, For 25-2550, PK2
Mfr # 25-2025-2
Zoro # G0850184
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 25-2550
- Series 25 Series
- Finish Matte
- Includes Fasteners Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-2025-2
- Zoro # G0850184
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 25 mm |
Overall Width | 3 mm |
Overall HxW | 25 mm x 3 mm |
Overall Length | 50 mm |
Overall LxH | 50 mm x 25 mm |
For Slot Width | 6.5 mm |
Details
Item | End Cap |
Material | ABS |
For Use With | 25-2550 |
Series | 25 Series |
Finish | Matte |
Includes Fasteners | Yes |
Compatible Manufacturer Model Number | 25-2550 |
Product Type | End Cap |
Compatible Brand and Series | 25 Series, 80/20 |
Color | Black |
Number of Mounting Holes | 2 |
For Profile Type | Double |
System of Measurement | Metric |
Cover Type | Dust Cover |
Description
End Cap, Matte, 25 Series, Overall Height 25 mm, Overall Width 3 mm, Overall Length 50 mm, Metric, Black, For Slot Width 6.5 mm, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Double, Number of Mounting Holes 2, Compatible Brand and Series 25 Series, 80/20, Compatible Manufacturer Model Number 25-2550, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB109RD)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- 80/20 Dbl Anchor, T-NutShort Assy, 10-32 10S (3091)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- 80/20 T-Slot Cover, 10 Series, Width 1/2 In. (2112)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Structural Framing Systems