Shop All Structural Framing System Accessories
80/20
End Cap, For 2020, PK2
Mfr # 2028-2
Zoro # G0392131
product price: $5.45
/pk 2, $2.73/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 2020
- Type End Cap
- Series 10 Series
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2028-2
- Zoro # G0392131
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Height (In.) | 2" |
Overall Length | 2 in |
Overall Width | 1/8 in |
Overall LxH | 2 in x 2 in |
For Slot Width | 0.3 in |
Overall HxW | 2 in x 1/8 in |
Overall Height | 2 in |
Details
Item | End Cap |
Material | ABS |
For Use With | 2020 |
Type | End Cap |
Series | 10 Series |
Finish | Matte |
Compatible Brand and Series | 20 Series, 80/20 |
Product Type | End Cap |
Compatible Manufacturer Model Number | 2020 |
For Profile Type | Quad |
Number of Mounting Holes | 4 |
Color | Black |
Includes Fasteners | Yes |
System of Measurement | Inch |
Cover Type | Dust Cover |
Description
End Cap, Matte, 10 Series, Overall Height 2 in, Overall Width 1/8 in, Overall Length 2 in, Inch, Black, For Slot Width 0.3 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Quad, Number of Mounting Holes 4, Compatible Brand and Series 20 Series, 80/20, Compatible Manufacturer Model Number 2020, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- 80/20 Economy, T-Slot Cover, Black, 10 S (2820)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- 80/20 Hclb Bearing Pad White W/Brake Hole 15 S (6595)
- FATH Cube Connector, 25 Series (093WW252N06)
- 80/20 Structural Framing Systems