Shop All Structural Framing System Accessories
80/20
End Cap, For 1545, PK2
Mfr # 2046-2
Zoro # G0683575
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 1545
- Type End Cap
- Series 15 Series
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2046-2
- Zoro # G0683575
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Length | 4-1/2" |
Height (In.) | 1-1/2" |
Overall LxH | 4 1/2 in x 1 1/2 in |
Overall HxW | 1 1/2 in x 3/16 in |
Overall Length | 4 1/2 in |
Overall Width | 3/16 in |
Overall Height | 1 1/2 in |
For Slot Width | 0.4 in |
Details
Item | End Cap |
Material | ABS |
For Use With | 1545 |
Type | End Cap |
Series | 15 Series |
Finish | Matte |
Number of Mounting Holes | 3 |
Compatible Manufacturer Model Number | 1545 |
System of Measurement | Inch |
Includes Fasteners | Yes |
For Profile Type | Triple |
Color | Black |
Product Type | End Cap |
Compatible Brand and Series | 15 Series, 80/20 |
Cover Type | Dust Cover |
Description
End Cap, Matte, 15 Series, Overall Height 1 1/2 in, Overall Width 3/16 in, Overall Length 4 1/2 in, Inch, Black, For Slot Width 0.4 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Triple, Number of Mounting Holes 3, Compatible Brand and Series 15 Series, 80/20, Compatible Manufacturer Model Number 1545, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Wrought Iron Painter (88)
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-361872-95)
- 80/20 End Cap Red W/Push-Ins 1530/1530-Lite (2045RED)
- 80/20 Pivot Joint, 2 Hole 30 Series (14014)
- 80/20 Sq 1" Sgl Flanged Qf 145" Profile (9005-145)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 Standard Hinge Notab Nylon Blk (12134)
- 80/20 Structural Framing System Accessories