Shop All Structural Framing System Accessories
80/20
End Cap, For 1530, PK2
Mfr # 2045-2
Zoro # G3044045
product price: $5.95
/pk 2, $2.98/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 1530
- Series 15 Series
- Finish Matte
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2045-2
- Zoro # G3044045
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Length | 3 in |
For Slot Width | 0.4 in |
Overall LxH | 3 in x 1 1/8 in |
Overall HxW | 1 1/8 in x 3/16 in |
Overall Width | 3/16 in |
Overall Height | 1 1/8 in |
Details
Item | End Cap |
Material | ABS |
For Use With | 1530 |
Series | 15 Series |
Finish | Matte |
System of Measurement | Inch |
Includes Fasteners | Yes |
Color | Black |
Product Type | End Cap |
Compatible Brand and Series | 15 Series, 80/20 |
Compatible Manufacturer Model Number | 1530 |
Cover Type | Dust Cover |
Number of Mounting Holes | 2 |
For Profile Type | Double |
Description
End Cap, Matte, 15 Series, Overall Height 1 1/8 in, Overall Width 3/16 in, Overall Length 3 in, Inch, Black, For Slot Width 0.4 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Double, Number of Mounting Holes 2, Compatible Brand and Series 15 Series, 80/20, Compatible Manufacturer Model Number 1530, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT815)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C361878ME)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- 80/20 M6 Drop In T-Nut W/Ball / Spring 40S Brt (40-3914)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- 80/20 Structural Framing Systems