Shop All Structural Framing System Accessories
80/20
End Cap, For 1010, PK2
Mfr # 2015-2
Zoro # G2244085
product price: $3.95
/pk 2, $1.98/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 1010
- Series 10 Series
- Finish Matte
- Compatible Manufacturer Model Number 1010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2015-2
- Zoro # G2244085
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1/8 in |
Overall HxW | 1 in x 1/8 in |
For Slot Width | 0.3 in |
Overall LxH | 1 in x 1 in |
Overall Length | 1 in |
Overall Height | 1 in |
Details
Item | End Cap |
Material | ABS |
For Use With | 1010 |
Series | 10 Series |
Finish | Matte |
Compatible Manufacturer Model Number | 1010 |
Compatible Brand and Series | 10 Series, 80/20 |
System of Measurement | Inch |
Number of Mounting Holes | 1 |
For Profile Type | Single |
Cover Type | Dust Cover |
Color | Black |
Product Type | End Cap |
Includes Fasteners | Yes |
Description
End Cap, Matte, 10 Series, Overall Height 1 in, Overall Width 1/8 in, Overall Length 1 in, Inch, Black, For Slot Width 0.3 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 10 Series, 80/20, Compatible Manufacturer Model Number 1010, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Blue (SSB461BL)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1HG)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- 80/20 Double Tube, Clamp, 1/4" (2507)
- 80/20 Wiring Duct (65-2899)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- 80/20 Deluxe Leveling Foot, 15 Series (2194)
- 80/20 Panel Retainer, 15 Series, Width 3 In. (2433)
- 80/20 Structural Framing Systems