Shop All Structural Framing System Accessories
80/20
End Cap 40X120 2Pin Nylon Blk
Mfr # 12290
Zoro # G0813631
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 12290
- Zoro # G0813631
- Country of Origin Germany
- Category Structural Framing System Accessories
Details
Item | End Cap 40X120 2Pin Nylon Blk |
Material | Nylon |
Description
End Cap 40X120 2Pin Nylon Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 X 1.0 Standard T-Nut Bright 25 S (25-1964)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- 80/20 Rubber Bumper, 10 Series (2850)
- 80/20 Drop In T-Nut M5 Slot8 Zinc Plated Steel (13116)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 Structural Framing Systems