Shop All Structural Framing System Accessories
80/20
End Cap, 20 Series, Width 2-1/4 In.
Mfr # 12306
Zoro # G3033147
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 20 Series
- Type End Cap
- Series 20 Series
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 12306
- Zoro # G3033147
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Length | 40mm |
Width (In.) | 2 1/4 in |
Height (In.) | 20mm |
Overall Length | 40 mm |
For Slot Width | 5.3 mm |
Overall HxW | 20 mm x 3 mm |
Overall Width | 3 mm |
Overall LxH | 40 mm x 20 mm |
Overall Height | 20 mm |
Details
Item | End Cap |
Material | Nylon |
For Use With | 20 Series |
Type | End Cap |
Series | 20 Series |
Finish | Matte |
Cover Type | Dust Cover |
Product Type | End Cap |
Includes | Molded Push-In Stem |
Color | Black |
System of Measurement | Metric |
Includes Fasteners | No |
Compatible Brand and Series | 20 Series, 80/20 |
Description
End Cap, Matte, 20 Series, Overall Height 20 mm, Overall Width 3 mm, Overall Length 40 mm, Metric, Black, For Slot Width 5.3 mm, Nylon, Includes Fasteners No, Dust Cover, Compatible Brand and Series 20 Series, 80/20, Includes Molded Push-In Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- 80/20 T-Slot Cover, For 10S (2113)
- 80/20 2 Hole Inside Gusset (40-4332)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Structural Framing Systems