Shop All Structural Framing System Accessories
80/20
Economy T-Nut 5/16-18 40S Black
Mfr # 40-3278
Zoro # G0830879
product price: $0.45
/ea
Sold in multiples of 16 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Slide in Economy T-Nut Offset Thread
- Basic Material Steel
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-3278
- Zoro # G0830879
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Barrel Height | 2.03mm |
Details
Item | Economy T-Nut 5/16-18 40S Black |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Offset Thread |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.02 |
Description
Economy T-Nut 5/16-18 40S Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- 80/20 Econ T-Nut 1/4-20 Thread, 10 S (3382)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- 80/20 Tool Hanger 25 S (25-2099)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Structural Framing System Accessories