Shop All Structural Framing System Accessories
80/20
Economy T-Nut 1/4-20 40S Blk
Mfr # 40-3286
Zoro # G0830818
product price: $0.39
/ea
Sold in multiples of 21 for $8.19
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-3286
- Zoro # G0830818
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 20.62mm x 12.83mm x 4.45mm |
Barrel Height | 1.27mm |
Details
Item | Economy T-Nut 1/4-20 40S Blk |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Zinc |
Weight | 0.012 |
Color | Black |
Description
Economy T-Nut 1/4-20 40S Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- 80/20 2 Hole Inside Gusset (40-4332)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- 80/20 Structural Framing Systems