Shop All Structural Framing System Accessories
80/20
Economy Drop-In T-Nut M5
Mfr # 13181
Zoro # G0815110
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Economy Drop in T- Nut
- Basic Material Zinc
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13181
- Zoro # G0815110
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Details
Item | Economy Drop-In T-Nut M5 |
System of Measurement | Metric |
Nut Style | Economy Drop in T- Nut |
Basic Material | Zinc |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.01 |
Color | Bright |
Description
Economy Drop-In T-Nut M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT97)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS951)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- 80/20 Blk 40S 8 Hole Inside Gusset Crnr Brkt (40-4338-BLACK)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- 80/20 Drop In T-Stud M6X30 Zinc Plated Steel (13146)
- 80/20 L-Handle, For 40 Series (40-6800)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Structural Framing Systems