Shop All Structural Framing System Accessories
80/20
Economy Drop-In T-Nut M4
Mfr # 13180
Zoro # G0815153
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Economy Drop in T- Nut
- Basic Material Zinc
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13180
- Zoro # G0815153
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Details
Item | Economy Drop-In T-Nut M4 |
System of Measurement | Metric |
Nut Style | Economy Drop in T- Nut |
Basic Material | Zinc |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.011 |
Description
Economy Drop-In T-Nut M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- 80/20 Square Corner Connector 2-Way 30 Series (14170)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- 80/20 Panel Mount Block 25 S (25-2427)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- DAYTON Pivot Arm, For 12G597, Steel (GGS_50048)
- 80/20 Structural Framing Systems