Shop All Structural Framing System Accessories
80/20
Economy Drop-In T-Nut M3
Mfr # 13179
Zoro # G0815162
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M3 X 0.5
- Nut Style Economy Drop in T- Nut
- Basic Material Zinc
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13179
- Zoro # G0815162
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M3 X 0.5 |
Details
Item | Economy Drop-In T-Nut M3 |
System of Measurement | Metric |
Nut Style | Economy Drop in T- Nut |
Basic Material | Zinc |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.011 |
Color | Bright |
Description
Economy Drop-In T-Nut M3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 14 3/4 in L, 14 3/4 in W, 3 1/2 in H (8250085268)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- 80/20 Aluminum 177mm Cabinet Handle-Natural (40-2887)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- 80/20 Lt Hand Lift-Off Hinge W/Short Pin 25 S (25-2076)
- 80/20 L-Brake Handle, For 15S (6800)
- 80/20 Structural Framing Systems