Shop All Structural Framing System Accessories
80/20
Economy 25 S 1/4-20 T-Nut Black
Mfr # 25-3382
Zoro # G0823921
product price: $0.40
/ea
Sold in multiples of 21 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-3382
- Zoro # G0823921
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Barrel Height | 0.76mm |
Details
Item | Economy 25 S 1/4-20 T-Nut Black |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.01 |
Description
Economy 25 S 1/4-20 T-Nut Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Red, 11 5/8 in L (QED701RD)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- 80/20 Square Tube 3" -Mill Finish 145" Profile (8126-145)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- 80/20 Structural Framing Systems