Shop All Structural Framing System Accessories
80/20
Econ T-Nut M6 X 1.0 15 S
Mfr # 3836
Zoro # G0805819
product price: $0.50
/ea
Sold in multiples of 16 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3836
- Zoro # G0805819
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Barrel Height | 0.050" |
Details
Item | Econ T-Nut M6 X 1.0 15 S |
System of Measurement | Metric |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.018 |
Color | Bright |
Description
Econ T-Nut M6 X 1.0 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Polyethylene Drum Faucet (DRM346)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- 80/20 Left Hand, Econ Lift Off Hinge, Short 15S (2832)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- 80/20 End Cap, Black, 1575 (2036)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Right Hand, Econ Lift Off Hinge, Short 10S (2837)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Structural Framing System Accessories