Shop All Structural Framing System Accessories
80/20
Econ T-Nut 1/4-20 Thread, 15 S
Mfr # 3286
Zoro # G0802687
product price: $0.40
/ea
Sold in multiples of 21 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3286
- Zoro # G0802687
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Barrel Height | 0.050" |
Details
Item | Econ T-Nut 1/4-20 Thread,15 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Description
Econ T-Nut 1/4-20 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- 80/20 Drop In T-Stud M6 X 25 (13136)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- 80/20 T-Slot Framing System, Double, 4 ft, Clear (2020-48)
- 80/20 Joining Plate, 15 Series (4307-BLACK)
- 80/20 Rt Angle 0 Deg Living Hinge W/L-Arm 25S (25-4031-BLACK)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- SIMPSON STRONG-TIE Strap Lsta12 12 In. (LSTA12)
- 80/20 Structural Framing System Accessories