Shop All Structural Framing System Accessories
80/20
Econ T-Nut, 10-32 Thread, 10 S
Mfr # 3276
Zoro # G0802529
product price: $0.33
/ea
Sold in multiples of 26 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3276
- Zoro # G0802529
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Barrel Height | 0.030" |
Details
Item | Econ T-Nut,10-32 Thread,10 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.008 |
Description
Econ T-Nut,10-32 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- 80/20 Miter Connector (13193)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- 80/20 Quick 1" Cross Clamp 10 S (5340)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- 80/20 Structural Framing Systems