Shop All Structural Framing System Accessories
80/20
Drop-In W/ Set Screw, 10 S 1/4-20
Mfr # 3313
Zoro # G0802958
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3313
- Zoro # G0802958
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .620" x .395" x .200" |
Details
Item | Drop-In W/ Set Screw,10 S 1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Black |
Description
Drop-In W/ Set Screw,10 S 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 13 in H, 2.21 cu ft Volume Capacity (ELB6320.GY1)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 14 Deep (AMG WT-1460)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- 80/20 Triple Economy T-Nut M6 X 1 10 S (3900)
- 80/20 Base Plate, 3/8-16 Tap Center, For 15S (2130)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- 80/20 Structural Framing System Accessories