Shop All Structural Framing System Accessories
80/20
Drop-In W/ Set Screw, 10 S 10-32
Mfr # 3312
Zoro # G0802991
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3312
- Zoro # G0802991
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .620" x .395" x .200" |
Details
Item | Drop-In W/ Set Screw,10 S 10-32 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.009 |
Description
Drop-In W/ Set Screw,10 S 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- GENOVA PRODUCTS Drum Trap (PVC 00720X 0600HA)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (PB54-3 DARK BLUE)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 White Unibearing Pad 10 S (6705)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 Base Plate, 1/4-20 Tap Center, For 10S (2128)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 Structural Framing Systems