Shop All Structural Framing System Accessories
80/20
Drop-In T-Nut W/Set Screw, 15 S 1/4-20
Mfr # 3310
Zoro # G0802818
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3310
- Zoro # G0802818
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .875" x .510" x .285" |
Details
Item | Drop-In T-Nut W/Set Screw,15 S 1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.024 |
Description
Drop-In T-Nut W/Set Screw,15 S 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Pail Opener, 5 pack (556)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- 80/20 Drop In T-Slot 5/16-18 X 1.25", 15 S (3297)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Blk Tension Ball Latch W/Mounting Brkts (2134-BLACK)
- 80/20 Left Hand, Econ Lift Off Hinge, Short 15S (2832)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- 80/20 Structural Framing System Accessories