Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M8 Slot10 ss
Mfr # 13133
Zoro # G0814882
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13133
- Zoro # G0814882
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 19.60mm x 9.90mm x 5.70mm |
Barrel Height | 3mm |
Details
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 45 Series |
Fastener Finish | Stainless |
Weight | 0.013 |
Description
Drop In T-Nut M8 Slot10 ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Gray (SN2012-6 GREY)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 Structural Framing Systems