Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M6 Slot8 ss
Mfr # 13118
Zoro # G0814620
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13118
- Zoro # G0814620
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 16.00mm x 8.00mm x 4.50mm |
Barrel Height | 1.50mm |
Details
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 30 Series |
Fastener Finish | Stainless |
Weight | 0.008 |
Description
Drop In T-Nut M6 Slot8 ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 Hex Driver 5/32" Ball End (6105)
- 80/20 Double Tube, Clamp, 3/4" (2510)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- 80/20 Base Plate, 10 Series, Width 2 In. (2416)
- 80/20 Structural Framing Systems