Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M6 Slot10 ss
Mfr # 13130
Zoro # G0814760
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13130
- Zoro # G0814760
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 19.60mm x 9.90mm x 5.70mm |
Barrel Height | 3mm |
Details
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 45 Series |
Fastener Finish | Stainless |
Weight | 0.022 |
Description
Drop In T-Nut M6 Slot10 ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large, adjustable opening, compartment box, comfort grip handle (119PC227-95)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- 80/20 Shim Stock 10 S, PK10 (6780)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- 80/20 Square 1.5" Tube W/Holes 150" Profile (9701-150)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- 80/20 Structural Framing System Accessories