Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M5
Mfr # 13127
Zoro # G0814742
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13127
- Zoro # G0814742
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 19.60mm x 9.80mm x 5.50mm |
Barrel Height | 3mm |
Details
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.016 |
Color | Bright |
Description
Drop In T-Nut M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- GEDORE Machine Workbench Clamp (137 MSP)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- 80/20 Black 10 S 4 Hole 90 Deg Joining Plate (4150-BLACK)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- 80/20 Structural Framing Systems