Shop All Structural Framing System Accessories
80/20
Drop In T-Nut M5
Mfr # 13115
Zoro # G0814639
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13115
- Zoro # G0814639
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 16.00mm x 8.00mm x 4.50mm |
Barrel Height | 1.50mm |
Details
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
Drop In T-Nut M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA 6.13 in. H X 17.2 in. W X 15.29 in. D Stackable Craft Case (150780)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30138RED)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- 80/20 2 Hole Inside Gusset, For 10 Series (4132)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- 80/20 Structural Framing System Accessories