Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 5/16-18 Slot10 ss
Mfr # 13125
Zoro # G0814788
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13125
- Zoro # G0814788
- Country of Origin Hong Kong
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 19.20mm x 9.90mm x 5.50mm |
Barrel Height | 3mm |
Details
Item | Drop In T-Nut 5/16-18 Slot10 ss |
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 45 Series |
Fastener Finish | Stainless |
Weight | 0.014 |
Description
Drop In T-Nut 5/16-18 Slot10 ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- 80/20 Central Connector Horizontal Orientation (14013)
- 80/20 Deadbolt, Top Latch (2053)
- 80/20 Black Detent Hinge 40 S (40-2091)
- 80/20 Slide In T-Nut Sa M8 (13049)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- 80/20 Structural Framing Systems