Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 5/16-18, 15 S
Mfr # 3282
Zoro # G0802678
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3282
- Zoro # G0802678
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | .875" x .510" x .285" |
Details
Item | Drop In T-Nut 5/16-18,15 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.022 |
Description
Drop In T-Nut 5/16-18,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 6 Deep (AMG WS-0648)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- 80/20 Door Handle, Black, Plastic, Large (2060)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- 80/20 Swivel Foot Threaded Stem, 3/4-10 X 6.0" (12233)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- 80/20 Central Connector, Horizontal Orientation (13188)
- 80/20 Stacking/Caster Corner, 3 Way (9253)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- 80/20 M8 X 1.25 40 S Dbl Economy T-Nut Bright (40-1982)
- 80/20 Structural Framing System Accessories