Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 1/4-20 Slot10 ss
Mfr # 13121
Zoro # G0814751
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Drop in T- Nut
- Basic Material Stainless-Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13121
- Zoro # G0814751
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 19.20mm x 9.80mm x 5.70mm |
Barrel Height | 3mm |
Details
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Stainless-Steel |
Series | 45 Series |
Fastener Finish | Stainless |
Weight | 0.015 |
Description
Drop In T-Nut 1/4-20 Slot10 ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085136)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 T-Slot Framing System, Double, 4 ft, Clear (2020-48)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 Pivot Nub 0 Degree 40 S (40-4387)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- 80/20 Swivel Foot Threaded Stem, 3/4-10 X 6.0" (12233)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- 80/20 Structural Framing System Accessories