Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 1/4-20, 15 S
Mfr # 3283
Zoro # G0802693
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3283
- Zoro # G0802693
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .875" x .510" x .285" |
Details
Item | Drop In T-Nut 1/4-20,15 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.024 |
Description
Drop In T-Nut 1/4-20,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- PRIME-LINE Shelf Support 5Mm Cd8 (243388)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- 80/20 Counterbore Cutter 13/16" (6060)
- 80/20 Standard T-Nut 5/16-18 40S Black (40-3203)
- 80/20 Cross Joining Plate 7 Hole 45 S (45-4335)
- 80/20 2 Hole Inside Gusset, For 10 Series (4132)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- 80/20 Cheater Pipe (6005)
- 80/20 Structural Framing Systems