Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 1/4-20, 10 S
Mfr # 3376
Zoro # G0803253
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3376
- Zoro # G0803253
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .620" x .395" x .200" |
Details
Item | Drop In T-Nut 1/4-20,10 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Black |
Description
Drop In T-Nut 1/4-20,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 33 3/4 in H x 12 1/4 in D (013-95)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 4 in H, Black (QSB100BK)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- 80/20 Drop In T-Slot Stud 1" Assembly (3301)
- 80/20 Door Handle, Black, Plastic, Large (2060)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Structural Framing System Accessories