Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 10-32, 15 S
Mfr # 3284
Zoro # G0802623
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3284
- Zoro # G0802623
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .875" x .510" x .285" |
Details
Item | Drop In T-Nut 10-32,15 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.023 |
Description
Drop In T-Nut 10-32,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- 80/20 Deadbolt, Top Latch (2053)
- 80/20 Panels and Doors, 15 Series (2090)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- 80/20 Blk 10S Short Single Unibearing Asembly (6730-BLACK)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- 80/20 Structural Framing System Accessories