Shop All Structural Framing System Accessories
80/20
Drop In T-Nut, 10-32, 1/4 Turn
Mfr # 3932
Zoro # G0806640
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3932
- Zoro # G0806640
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .620" x .305" x .180" |
Barrel Height | 0.059" |
Details
Item | Drop In T-Nut,10-32,1/4 Turn |
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.007 |
Color | Bright |
Description
Drop In T-Nut,10-32,1/4 Turn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Base Plate, For 40 Series (40-2420)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 Universal Pivot Nub 10 S (4186)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- 80/20 Structural Framing System Accessories