Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 10-32
Mfr # 13122
Zoro # G0814797
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13122
- Zoro # G0814797
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | 19.60mm x 9.70mm x 5.70mm |
Barrel Height | 3mm |
Details
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.017 |
Description
Drop In T-Nut 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS996MOBYL)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- 80/20 Bi-Slot Adj. 1" X 1" T-Slot 242" Profile (1002-242)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Tool Hanger, 15 Series (2100)
- 80/20 Double Tube, Clamp, 3/4" (2510)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- 80/20 Structural Framing System Accessories