Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 10-32
Mfr # 13112
Zoro # G0814681
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13112
- Zoro # G0814681
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | 16.00mm x 8.00mm x 4.70mm |
Barrel Height | 1.70mm |
Details
System of Measurement | Inch |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
Drop In T-Nut 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Cups (30102)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- ARTISTIC AdMat Counter-Top Sign Holder and Signature Pad, 8 1/2 x 11, Black Base (AOP25202)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Door Glide, 10 S (2067)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- 80/20 Square 1.5" Tube End Cap Plain (9755-PLAIN)
- 80/20 Slotted 4 Hole Inside Corner Bracket 15S (4290)
- 80/20 T-Slot Cover, For 45 Series (12013)
- 80/20 T-Slot Framing System, Double, 4 ft, Clear (2020-48)
- 80/20 Structural Framing Systems