Shop All Structural Framing System Accessories
80/20
Drop In T-Nut 10-32, 10 S
Mfr # 3375
Zoro # G0803238
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3375
- Zoro # G0803238
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .620" x .395" x .200" |
Details
Item | Drop In T-Nut 10-32,10 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Black |
Description
Drop In T-Nut 10-32,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)
- UPF Grade Stake 1X2X36In Wood (1337)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 Push In Fastener, Black, 10 S (3272)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Economy Drop-In T-Nut M3 (13179)
- 80/20 Panel Mountl, Block, 10 S (2427)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- FATH Clip Block, Plain, Polyamide (094205)
- 80/20 Structural Framing System Accessories