Shop All Structural Framing System Accessories
80/20
Double Economy T-Nut M6 X 1.0 10 S
Mfr # 3800
Zoro # G0805563
product price: $0.79
/ea
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3800
- Zoro # G0805563
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Barrel Height | 0.050" |
Details
System of Measurement | Metric |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.02 |
Description
Double Economy T-Nut M6 X 1.0 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" (CL-40)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS240CO)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- 80/20 Push In Fastener, Black, 15 S (3274)
- 80/20 Base Plate, For 2715, 15 S (2408)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15, 40 / 45S (12085)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- 80/20 M8 X 1.25 40 S Dbl Economy T-Nut Bright (40-1982)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- 80/20 Structural Framing Systems