Shop All Structural Framing System Accessories
80/20
Double Anchor T-Nut M8 Short 15 S
Mfr # 3908
Zoro # G0806430
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Double Anchor T-Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3908
- Zoro # G0806430
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 1.437" x .625" x .250" |
Details
System of Measurement | Metric |
Nut Style | Double Anchor T-Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.044 |
Description
Double Anchor T-Nut M8 Short 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- 80/20 BHSCS & Znut, PK6 (75-3600-6)
- 80/20 End Cap, For 1530, PK2 (2045-2)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14092)
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X2.5"" (SD9212R100-R)
- 80/20 Structural Framing Systems