Shop All Structural Framing System Accessories
80/20
Double Anchor T-Nut M8 Long 15 S
Mfr # 3910
Zoro # G0806543
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Double Anchor T-Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3910
- Zoro # G0806543
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 2.937" x .625" x .250" |
Details
System of Measurement | Metric |
Nut Style | Double Anchor T-Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.107 |
Description
Double Anchor T-Nut M8 Long 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (QUS255BL)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15, 40 / 45S (12085)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- 80/20 Structural Framing Systems