Shop All Structural Framing System Accessories
80/20
Double Anchor T-Nut M5 Short 10 S
Mfr # 3903
Zoro # G0806458
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Double Anchor T-Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3903
- Zoro # G0806458
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .937" x .431" x .171" |
Details
System of Measurement | Metric |
Nut Style | Double Anchor T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.016 |
Description
Double Anchor T-Nut M5 Short 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- 80/20 3 Hole Joining Strip (45-4306)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- 80/20 Panel Mountl, Bracket, 10 S (2428)
- 80/20 Structural Framing System Accessories