Shop All Structural Framing System Accessories
80/20
Double Anchor T-Nut M5 Long 10 S
Mfr # 3906
Zoro # G0806473
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Double Anchor T-Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3906
- Zoro # G0806473
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 1.937" x .431" x .171" |
Details
System of Measurement | Metric |
Nut Style | Double Anchor T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.034 |
Description
Double Anchor T-Nut M5 Long 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Anchor Fastener, 20 Series, Width 1/2 In. (13184)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 BHSCS & Znut, PK6 (75-3600-6)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 Structural Framing Systems