Shop All Structural Framing System Accessories
80/20
Deluxe Leveling Foot, For Extrusions
Mfr # 2192
Zoro # G2454444
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2192
- Zoro # G2454444
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 1 61/64 in |
Mounting Hole Diameter | 1/4 in |
Fastener Thread Size | 1/4"-20 |
Overall Depth | 1 in |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 10 Series; 15 Series |
Series | 10 Series, 15 Series |
Finish | Zinc-Plated |
Load Capacity | 1,000 lb |
For Profile Type | Single |
System of Measurement | Inch |
Adjustable | Yes |
Color | Yellow |
Compatible Brand and Series | 80/20, 10 Series, 80/20, 15 Series |
Fastener Mounting Type | Drop In |
Product Type | Deluxe Leveling Foot |
Includes Fasteners | Yes |
Description
Deluxe Leveling Foot, Inch, For Profile Type Single, Fastener Thread Size 1/4 In.-20, Zinc-Plated, Fastener Thread Length 1 1/4 in, Overall Height 1 61/64 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 1,000 lb, Overall Depth 1 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-K-ME)
- BLUE Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue (QUS235BL**)
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 End Cap, For 30-3030, PK2 (12271-2)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- FATH Universal Connector, 40 Series (099A0840)
- 80/20 Structural Framing Systems