Shop All Structural Framing System Accessories
80/20
Deluxe Leveling Foot, For Extrusions
Mfr # 2190
Zoro # G0284611
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 3,750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2190
- Zoro # G0284611
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Thread Size | 3/8"-16 |
Width (In.) | 1 1/4 in |
Height (In.) | 7/8 in |
Overall Width | 1 1/4 in |
Mounting Hole Diameter | 3/8 in |
Overall Depth | 1 1/4 in |
Fastener Thread Size | 3/8"-16 |
Fastener Thread Length | 2 in |
Overall Height | 2 7/8 in |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 10 Series; 15 Series |
Series | 10 Series, 15 Series |
Finish | Zinc-Plated |
Load Capacity | 3,750 lb |
Capacity (Lb.) | 3,750 lb |
Product Type | Deluxe Leveling Foot |
Includes Fasteners | Yes |
System of Measurement | Inch |
Fastener Mounting Type | Drop In |
Color | Yellow |
Compatible Brand and Series | 80/20, 10 Series, 80/20, 15 Series |
Adjustable | Yes |
For Profile Type | Single |
Description
Deluxe Leveling Foot, Inch, For Profile Type Single, Fastener Thread Size 3/8 In.-16, Zinc-Plated, Fastener Thread Length 2 in, Overall Height 2 7/8 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 3,750 lb, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Mounting Hole Diameter 3/8 in, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 6", Chrome Hook, 96PK (BLK/H6)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- QUANTUM STORAGE SYSTEMS Divider for Qus248, Black, 6 PK (DUS248)
- 80/20 Top Mount Pad 10 S (6797)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 T-Slot Cover, For Use With 25 Series (25-2113)
- 80/20 4 Hole Inside Gusset (40-4336)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- 80/20 Structural Framing System Accessories