Shop All Structural Framing System Accessories
80/20
Deluxe Leveling Foot, For 25 & 40 Series
Mfr # 65-2200
Zoro # G1333525
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 20 Series; 25 Series; 30 Series; 40 Series; 45 Series
- Type Deluxe Leveling Feet
- Series 20 Series, 25 Series, 30 Series, 40 Series, 45 Series
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2200
- Zoro # G1333525
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Height (In.) | 80mm |
Overall Width | 47.63 mm |
Fastener Thread Size | M12 x 1.75 |
Fastener Thread Length | 51 mm |
Overall Depth | 47.63 mm |
Overall Height | 60.33 mm |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 20 Series; 25 Series; 30 Series; 40 Series; 45 Series |
Type | Deluxe Leveling Feet |
Series | 20 Series, 25 Series, 30 Series, 40 Series, 45 Series |
Finish | Zinc-Plated |
Load Capacity | 5,000 lb |
Fastener Mounting Type | Drop In |
For Profile Type | Single |
Product Type | Deluxe Leveling Foot |
Includes Fasteners | Yes |
Color | Yellow |
System of Measurement | Metric |
Compatible Brand and Series | 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series |
Adjustable | Yes |
Description
Deluxe Leveling Foot, Metric, For Profile Type Single, Fastener Thread Size M12 x 1.75, Zinc-Plated, Fastener Thread Length 51 mm, Overall Height 60.33 mm, Steel, 20 Series, 25 Series, 30 Series, 40 Series, 45 Series, Includes Fasteners Yes, Load Capacity 5,000 lb, Overall Depth 47.63 mm, Overall Width 47.63 mm, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- 80/20 L-Handle Linear Bear Brake Kit 40S Blue (40-6805)
- 80/20 4 Hole Corner Bracket, For 1530/1530-LITE (4303)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- 80/20 Double Tube, Clamp, 1/4" (2507)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 Structural Framing System Accessories