Shop All Structural Framing System Accessories
80/20
Deluxe Leveling Foot, For 25 & 40 Series
Mfr # 65-2190
Zoro # G3100465
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 20 Series; 25 Series; 30 Series; 40 Series; 45 Series
- Type Deluxe Leveling Feet
- Series 20 Series, 25 Series, 30 Series, 40 Series, 45 Series
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2190
- Zoro # G3100465
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Height (In.) | 73mm |
Overall Depth | 31.8 mm |
Overall Height | 73 mm |
Fastener Thread Size | M10 x 1.50 |
Fastener Thread Length | 51 mm |
Overall Width | 31.75 mm |
Details
Item | Pivot Leveling Feet |
Material | Steel |
For Use With | 20 Series; 25 Series; 30 Series; 40 Series; 45 Series |
Type | Deluxe Leveling Feet |
Series | 20 Series, 25 Series, 30 Series, 40 Series, 45 Series |
Finish | Zinc-Plated |
Load Capacity | 3,750 lb |
Product Type | Deluxe Leveling Foot |
Color | Yellow |
Fastener Mounting Type | Drop In |
System of Measurement | Metric |
Compatible Brand and Series | 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series |
Includes Fasteners | Yes |
For Profile Type | Single |
Adjustable | Yes |
Description
Deluxe Leveling Foot, Metric, For Profile Type Single, Fastener Thread Size M10 x 1.50, Zinc-Plated, Fastener Thread Length 51 mm, Overall Height 73 mm, Steel, 20 Series, 25 Series, 30 Series, 40 Series, 45 Series, Includes Fasteners Yes, Load Capacity 3,750 lb, Overall Depth 31.8 mm, Overall Width 31.75 mm, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- RUBBERMAID Storage Bin, Plastic, 21.2 in W, 17.88 in H, Dark Indigo Metallic (RMRT500000)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- 80/20 Long Double Anchor, T- Nut, 10S, 10-32 (3086)
- 80/20 Magnetic Door, Bracket (2745)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- 80/20 End Cap - Black (9210)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Structural Framing Systems