Shop All Structural Framing System Accessories
80/20
Deluxe Leveling Foot, 15 Series
Mfr # 2194
Zoro # G6422534
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With 10 Series; 15 Series
- Series 10 Series, 15 Series
- Finish Zinc-Plated
- Load Capacity 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2194
- Zoro # G6422534
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 5/16 in |
Fastener Thread Size | 5/16"-18 |
Overall Height | 2 7/8 in |
Overall Width | 1 1/4 in |
Fastener Thread Length | 2 in |
Overall Depth | 1 1/4 in |
Details
Item | Pivot Leveling Feet |
Material | Cast Iron |
For Use With | 10 Series; 15 Series |
Series | 10 Series, 15 Series |
Finish | Zinc-Plated |
Load Capacity | 2,300 lb |
Capacity (Lb.) | 2,300 lb |
Product Type | Deluxe Leveling Foot |
Includes Fasteners | Yes |
Fastener Mounting Type | Drop In |
Color | Yellow |
Compatible Brand and Series | 80/20, 10 Series, 80/20, 15 Series |
Adjustable | Yes |
System of Measurement | Inch |
For Profile Type | Single |
Description
Deluxe Leveling Foot, Inch, For Profile Type Single, Fastener Thread Size 5/16 In.-18, Zinc-Plated, Fastener Thread Length 2 in, Overall Height 2 7/8 in, Cast Iron, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 2,300 lb, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Mounting Hole Diameter 5/16 in, Fastener Mounting Type Drop In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Self-closing Metal Drum Faucet (500)
- DURHAM MFG Dividers, 12 PK (097-95)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- 80/20 Black 10 S 0 Degree 3" Arm Pivot (4197-BLACK)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 Cable Tie Mounting Block 45S (12315)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 Drop In T-Stud M8X20 (13169)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- 80/20 Structural Framing System Accessories