Shop All Structural Framing System Accessories
80/20
Dbl T-Nut & 2 FBHSCS, For 10S, PK6
Mfr # 3356-6
Zoro # G1092734
original price:
$13.54
9% off
new price: $12.25
/pk 6, $2.04/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1010, 1020
- Series 10 Series
- Finish Zinc-Plated
- Product Type Bolt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3356-6
- Zoro # G1092734
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.3 in |
Fastener Thread Length | 1/2 in |
Fastener Thread Size | 1/4" -20 |
Details
Item | Dbl T-Nut and 2 FBHSCS |
Material | Steel |
For Use With | 1010, 1020 |
Series | 10 Series |
Finish | Zinc-Plated |
Product Type | Bolt Assembly |
Compatible Manufacturer Model Number | 1010, 1020 |
System of Measurement | Inch |
Fastener Type | T-Nut |
Threaded Hole Location | Double |
Fastener Head Type | Flanged Button Head Socket Cap |
Mounting Type | Slide-In |
Compatible Brand and Series | 80/20, 10 Series |
Description
Bolt Assembly, For Slot Width 0.3 in, Steel, Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Double, Slide-In, Inch, Compatible Brand and Series 80/20, 10 Series, Compatible Manufacturer Model Number 1010, 1020, 10 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheels, 15 Series (2280)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (13017RED)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 Cross Joining Plate 16 Hole 10 S (4170)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- 80/20 Square Tri Corner 15 S (4442)
- 80/20 T-Slot Cover, For Use With 25 Series (25-2113)
- 80/20 Tool Hanger 25 S (25-2099)
- 80/20 Structural Framing System Accessories