Shop All Structural Framing System Accessories
80/20
Dbl Econ T-Nut M8 X 1.25 15 S
Mfr # 3879
Zoro # G0806211
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3879
- Zoro # G0806211
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Barrel Height | 0.080" |
Details
Item | Dbl Econ T-Nut M8 X 1.25 15 S |
System of Measurement | Metric |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.067 |
Description
Dbl Econ T-Nut M8 X 1.25 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green (RTFAG042096F01VG)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- 80/20 M8 X 1.25 40 S Standard T-Nut Bright (40-1984)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- 80/20 Drop In T-Stud M6X30 Zinc Plated Steel (13146)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- 80/20 4 Hole Corner Bracket (14088)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- 80/20 Structural Framing Systems