Shop All Structural Framing System Accessories
80/20
Dbl, Econ, T-Nut 8-32 Thread, 10 S
Mfr # 3281
Zoro # G0802669
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 8-32
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3281
- Zoro # G0802669
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 8-32 |
Barrel Height | 0.030" |
Details
System of Measurement | Inch |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.015 |
Description
Dbl,Econ,T-Nut 8-32 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- B & K 34Plas DrumBar Valve (109-203)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- 80/20 Structural Framing System Accessories