Shop All Structural Framing System Accessories
80/20
Dbl, Econ, T-Nut 5/16-18 Thread, 15 S
Mfr # 3279
Zoro # G0802632
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3279
- Zoro # G0802632
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Barrel Height | 0.080" |
Details
Item | Dbl,Econ,T-Nut 5/16-18 Thread,15 S |
System of Measurement | Inch |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Description
Dbl,Econ,T-Nut 5/16-18 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket Black (9910152190)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14BK)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- 80/20 Anchor Fastener, 20 Series, Width 1/2 In. (13184)
- 80/20 Standard T-Nut 5/16-18 40S Black (40-3203)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 Structural Framing Systems