Shop All Structural Framing System Accessories
80/20
Dbl, Econ, T-Nut 1/4-20 Thread, 10 S
Mfr # 3280
Zoro # G0802650
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3280
- Zoro # G0802650
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Barrel Height | 0.050" |
Details
Item | Dbl,Econ,T-Nut 1/4-20 Thread,10 S |
System of Measurement | Inch |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.019 |
Description
Dbl,Econ,T-Nut 1/4-20 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Oval Base w/ Offset Upright, Satin Chrome, 7/8" dia (MR1/SC)
- PRIME-LINE Shelf Support 5Mm Cd8 (243388)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- 80/20 T-Slot Tread Strip Slot8/10 Rubber Blk (12006-6)
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 Square 1.5" Tube No Holes 150" Profile (9700-150)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- 80/20 Structural Framing System Accessories